NPS® Aero-Lift Adj. Height Science Lab Table, Chemical Resistant Top, 60"L x 30"W x 42"H, Ash
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your space with the NPS® Aero-Lift Table, crafted for effortless height adjustment. This table combines precision engineering with durability to enhance user experience significantly. It features the Aero-Lift leg system for smooth transitions in height without the need for tools, ensuring stability at all levels. Quick and accurate adjustments are made easy with laser-marked level indicators, guaranteeing perfect alignment every time. Designed for both seated and standing use, the Aero-Lift Table adapts seamlessly to various needs, providing a dependable work surface. The table boasts robust construction with 2-3/8" square legs made from 16-gauge, powder-coated black steel tubing, ensuring superior structural integrity. These legs are securely attached to both the wooden apron and the tabletop, reinforced for enhanced stability with extended footprint glides that prevent wobbling. The innovative height adjustment mechanism integrates seamlessly, offering toughness and versatility in its design. Additionally, the Chem-Res tabletop features a durable, chemical-resistant surface, making it ideal for educational and scientific environments where experiments are frequent. Its design is both sleek and functional, catering perfectly to spaces dedicated to scientific exploration and learning. With its smooth height adjustment capabilities and robust durability, the Aero-Lift Table stands out for its unmatched versatility and stylish appearance.
PRICE
$789.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 27 - 42 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Table |
| Frame Color Family | Ash |
| Top Color Family | Black |
| Casters | Optional |
| Style | Science Table |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | Adjustable |
| Manufacturers Part Number | ALT10-WA-3060C |
| Shape | Rectangle |
| Top Material | Chem-Res |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA Certified, MAS Certified Green |