Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3151436

MPN #: MSC02

NPS Mobile Science Cabinet with Drawers & Shelf, Chemical Resistant Top, 48"L x 28"W x 36-1/4"H, Oak

Product Description
The NPS® Mobile Science Cart with Inner Drawers and Shelf is a versatile, stylish, and secure way to store and transport your scientific equipment and materials. This sturdy cart is perfect for everything, from storing beakers and test tubes to transporting lab instruments and supplies. The adjustable-height shelf and four concealed drawers make it easy to organize your materials, while the two lockable doors with 270-degree wrap-around hinges provide security and convenience. And thanks to its plywood core, the Mobile Science Cart is built to last. In addition, the oak veneer and dark tabletop give it a chic, modern look that will complement any lab or classroom. Featuring four casters, the Mobile Science Cart is easy to move wherever you need it to go.

Features:
  • 2 Doors With 270° Wrap Around Hinge
  • Plywood Core Cabinet And Shelf Built to Last
  • 1 Adjustable Height Shelf
  • Four Concealed inner Drawers to Organize your Materials
  • Chem Res 1" Thick Top with Industrial Grade Particleboard and Black, Matte Finish
  • Oak Veneer
  • Door Lock to Keep Cabinet Contents Safe
  • Built-in Magnetic Ganging
  • Built-in Power Strip
  • 4 Swivel Locking Casters
  • Optional Whiteboard/Mirror (MSC02W)
  • Optional Sink & Whiteboard/Mirror (MSC02S)
  • 10 Year Warranty


PRICE
$1,815.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth28 in
Height36-1/4 in
Weight Capacity250 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeMobile Lab Workstation
Frame Color FamilyOak
SinkNo
Top Color FamilyBlack
StyleContemporary
Casters IncludedYes
DescriptionMobile Science Cabinet
Number of Compartments2
Package Quantity1
Frame MaterialVeneer Plywood Core
Manufacturers Part NumberMSC02
ShapeRectangle
Top MaterialParticle Board
BrandNational Public Seating

Warranty

Warranty10

Compliance & Certifications

CertificationsMAS Certified Green
ADA CompliantNo