Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3151439

MPN #: MSC01

NPS Mobile Science Cabinet with Shelves, Chemical Resistant Top, 48"L x 28" W x 36-1/4"H, Black/Oak

Product Description
With its durable construction and versatile design, the NPS® Mobile Science Cart with Shelving is an ideal solution for any science classroom or lab. This cart is perfect for storing all of your science supplies, with two shelves that can be adjusted to different heights. The doors have 270-degree wrap-around hinges, so you can easily access everything inside. In addition, the plywood core cabinet and shelves are incredibly sturdy, making this cart a great long-term solution for your classroom or lab needs. The cart also includes four casters for easy mobility, so you can quickly move it around your space as needed. And best of all, it comes with a door lock, so you can rest assured that your supplies will be safe and secure.

Features:
  • 2 Doors With 270° Wrap Around Hinge
  • Plywood Core Cabinet And Shelves Built to Last
  • Two Adjustable Height Shelves
  • Door Lock to Keep Cabinet Contents Safe
  • Chem Res 1" Thick Top with Industrial Grade Particleboard and Black, Matte Finish
  • Oak Veneer
  • Built-in Magnetic Ganging
  • Built-in Power Strip
  • 4 Swivel Locking Casters
  • 10 Year Warranty


PRICE
$1,649.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth28 in
Height36-1/4 in
Top Thickness1-1/4 in

Product Details

TypeMobile Lab Workstation
Frame Color FamilyOak
SinkNo
Top Color FamilyBlack
Caster Type(4) Swivel Locking
Number of Doors2
Number of Shelves2
Casters IncludedYes
DescriptionMobile Science Cabinet
Frame MaterialVeneer Plywood Core
Top MaterialChem-Res
BrandNational Public Seating

Compliance & Certifications

CertificationsMAS Certified Green
ADA CompliantNo