- Curved Footing for Extra Leg Support
- 4 legs with full welds at each leg
- 14-gauge Steel Tubing
- Industrial grade Dome glides
- Full Welds at Each Leg for Extreme Durability
- Add-on Adjustable Height Inserts Adjust to Nine Heights
- 500 Lb. Weight Capacity
- Wood Seat is New Zealand Pine 1-3/16" Thick
- 10 Year Warranty
- Adjust with an Allen screw
NPS® Titan Shop Stool with Footrest, Adj. Height, Solid Wood Seat, 24"-32"H, Maple
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 17-1/4 in |
| Height | 32 in |
| Weight Capacity | 500 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 32 in |
| Min Seat Height | 24 in |
| Max Seat Height | 32 in |
| Base | 4 Legged |
| Height Adjustability Type | Manual |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | TTSG24H-BB |
| Brand | National Public Seating |
| Type | Shop Stool |
| Color | Tan |
| Series | Titan Stools |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Maple |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Shop Stool with Maple Solid Wood Seat |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Wood |
Warranty
| Warranty | 10 |
Compliance & Certifications
| Certifications | MAS Certified Green, ANSI/BIFMA Rated |
| CAL 117 Certified | No |