Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WIB3151450

MPN #: TTSG24-S10

NPS® Titan Shop Stool with Footrest, Steel Seat, 24"H, Black

Product Description
Features:
  • Curved Footing for Extra Leg Support
  • 4 legs with full welds at each leg
  • 14-Gauge Steel Tubing
  • Industrial Grade Dome Glides
  • Full Welds at Each Leg for Extreme Durability
  • 500 Lb. Weight Capacity
  • Black Poly Center Soft Grey Steel
  • 10 Year Warranty


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth17-1/4 in
Height24 in
Weight Capacity500 lbs
Seat Width14 in
Seat Depth14 in
Seat Height24 in
Min Seat Height24 in
Max Seat Height24 in
Base4 Legged

Product Details

Assembly RequiredYes
Frame Color FamilyGray
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberTTSG24-S10
BrandNational Public Seating
TypeShop Stool
ColorBlack
SeriesTitan Stools
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionShop Stool with Black Steel Seat
Frame MaterialSteel
Back TypeBackless
Seat MaterialSteel

Warranty

Warranty10

Compliance & Certifications

CertificationsMAS Certified Green, ANSI/BIFMA Rated
CAL 117 CertifiedNo