Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB2019200

MPN #: NSR-2168R

Nightstick Multi-Purpose Work Light w/Magnet Hook - Li-Ion - Red - Pkg Qty 2

Product Description
The new Nightstick NSR-2168R Xtreme Lumens™ Rechargeable Multi-Purpose LED Work Light is all about super-bright hands-free lighting. The floodlight has two brightness modes, high at 600 lumens and low at 225 lumens. The NSR-2168 has three heavy-duty magnets built into the light, one at the tip, one at the mid-point of the body and one built into the base for multiple hands-free uses. The flat-bottom design of the handle means the light will stand up on most flat surfaces, and the octagonal shape to the handle keeps the floodlight aimed in the correct direction when you lay the light on its side. A detachable magnetic hook can be attached to either the body or tip magnets and can be rotated 360° for even more hands-free versatility. The integrated Lithium-ion battery can be recharged with the included AC or DC power supply/charger.

Features:
  • Xtreme Lumens™ design
  • Dual-brightness Floodlight - 600/225 Lumens
  • Three heavy-duty integrated magnets, one at the tip of the light, one at the mid-point of the body and one built into the base for multiple hands-free uses
  • Magnetic hook can be attached to either the body or tip magnets and can be rotated 360 degrees for even more hands-free versatility
  • Octagonal body design keeps the light in place when laid on its side
  • Flat bottom design allows the light to stand up
  • User-replaceable lens
  • Water resistant
  • Impact & chemical resistant
  • Powered by integrated Lithium-ion battery
  • Includes both AC & DC power supply/charger
  • 1 Year Limited Warranty
PRICE
$139.90  Sold in packages of 2 / $69.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/8 in
Width2 in
Weight12.2 oz lbs

Product Details

Water RatingIPX4
Intrinsically SafeNo
Batteries IncludedYes
Recharging Time6
Runtime Full Power Hours4.5
MaterialPlastic
Manufacturers Part NumberNSR-2168R
Lumens600
Light Modes2
Water ResistantYes
BrandNightStick
Battery TypeRechargeable
TypeWork Light
Mode Types"High, Low"
ColorBlack
SeriesXtreme Lumens™
StyleFloodlight
RechargeableYes
Number of Batteries1
Max Lumens Range500 to 999
Max Lumens600
Bulb TypeLED

Warranty

Warranty1 yr

Compliance & Certifications

Certifications"CE, BC"