Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB3113302

MPN #: XPR-5568GX

Nightstick INTRANT™ Intrinsically Safe Dual-Light Angle Light - Li-Ion - Green - UL913 / ATEX - Pkg Qty 2

Product Description
The INTRANT® Intrinsically Safe Angle Light is a Flashlight, a Floodlight and a Dual-Light Angle Light that is cULus, ATEX, and IECEx certified Intrinsically Safe. The INTRANTs flashlight rotates 90 degrees up and down with a 45 degree downward angled floodlight. The flashlight setting offers user-selectable brightness settings of 200, 110 and 60 Lumens with a 401 meter beam distance. The ultra-tight beam is perfect for cutting through smoke and lighting up objects at great distances. The floodlight setting has user-selectable brightness settings of 100, 40 and a "Survival Mode" of 20 lumens that provides just enough light in an emergency situation with a run-time of 27 hours. The Dual-Light mode allows the user to simultaneously see objects at a distance or through the smoke, as well as see the ground in front of them as they walk or work. The INTRANT is powered by rechargeable Lithium-ion battery pack and includes a AA Battery Carrier to provide backup power if needed. The INTRANT is IP-67 Dustproof & Waterproof and meets requirements of NFPA-1971-8.6 (2013).

PRICE
$339.90  Sold in packages of 2 / $169.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width3-5/16 in

Product Details

Battery TypeRechargeable Lithium-Ion
TypeAngle Light
ColorGreen
Max Lumens200
Package Quantity2
Beam Distance401 m
Manufacturers Part NumberXPR-5568GX
Bulb TypeLED
Lumens200
Water ResistantYes
BrandNightStick