- Super-Bright Long-Lasting LEDs Never Need Replacing
- Adjustable Extra-Large Metal Hook
- Fully Adjustable 360° Tilting Head
- 5 ft. Power Cord with Grounded Plug
- Sealed On/Off Switch
- Impact-Resistant Glass Lens
- Indoor/Outdoor Approved
- Metal Base with Rubber Feet
PowerSmith LED Work Light w/ H-Stand, 15000 Lumens, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 9 in |
| Height | 16 in |
| Weight | 6 lbs |
| Cord Length | 5 ft |
Product Details
| Cord Jacket | 18/3 SJTW |
| Corded/Cordless | Corded |
| CRI | 80 |
| Mounting Location | Floor Stand |
| Wattage | 135 W |
| Material | Metal, Glass |
| Manufacturers Part Number | PWLS150H |
| Lumens | 15000 |
| Brand | PowerSmith |
| Type | LED Work Light w/ H-Stand |
| Color Temperature | 5000 K |
| Color | Black |
| Hertz | 60 Hz |
| Style | Work Light |
| Voltage | 120 V |
| Max Lumens | 15000 |
| Package Quantity | 1 |
| Description | LED Work Light |
| Watts | 135 W |
| Bulb Type | LED |
Warranty
| Warranty | 5 yr |