Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bench Scales

Designed for manufacturing, shipping, receiving, and other warehouse operations, Bench Scales provide accurate readings when weighing, counting, or checkweighing supplies & inventory, with digital screens for clear, easy-to-read measurements. They come in full-size & compact models with a variety of pan sizes & weight capacities to suit a wide range of applications, and are constructed from durable materials, including stainless steel and plastic, for strength that withstands heavy-duty use.
82 Results

Industrial Bench Scales

Industrial Bench Scales
Our industrial bench scales provide a reliable solution for accurate weighing, counting or checkweighing for heavy-duty models. Available in various sizes with ranging weight capacities, these bench scales feature large platforms or pans made with heavy-duty materials like stainless steel and plastic. Versatile digital bench scales are ideal for manufacturing, shipping, or warehouse operations.
CompareImageBrandWeight CapacityReadabilityPan/Platform SizeMaterialModel #Price
Global Industrialā„¢ NTEP Mobile Bench Scale w/ Backrail, LED Display, 500 lb x 0.1 lb
Global Industrial
500 lbs
0.1 lbs
24" x 18"
Steel Frame/Stainless Steel Pan
Ships Same Day
WB412664
$985.00
Global Industrialā„¢ NTEP Bench Scale, LCD Display, 100 lb x 0.02 lb
Global Industrial
100 lbs
0.02 lbs
12" x 12"
Steel Frame/Stainless Steel Pan
Ships Same Day
WB412663
$419.95
Global Industrialā„¢ NTEP Mobile Bench Scale w/ Backrail, LED Display, 1,000 lb x 0.2 lb
Global Industrial
1000 lbs
0.2 lbs
32" x 24"
Steel Frame/Stainless Steel Pan
Ships Same Day
WB412666
$1,149.00
Adam Equipment CPWPlus 15P Digital Bench Scale with Indicator Stand, 33 lb x 0.01 lb
Adam Equipment
33 lbs
0.01 lbs
11-13/16" x 11-13/16"
Stainless Steel
WBB503195$355.95
Optima 915 Series NTEP Bench Digital Scale with LED Display 100lb x 0.02lb 12" x 12" Platform
Optima
100 lbs
0.02 lbs
12" x 12"
Steel Frame/Stainless Steel Pan
Ships Same Day
WBB1483681
$519.00
Adam Equipment CPWplus 75P Digital Bench Scale with Indicator Stand, 165 lb x 0.05 lb
Adam Equipment
165 lbs
0.05 lbs
11-13/16" x 11-13/16"
Stainless Steel
WBB503221$315.95
Global Industrialā„¢ NTEP Bench Scale, LCD Display, 300 lb x 0.5 lb
Global Industrial
300 lbs
0.05 lbs
16" x 16"
Steel Frame/Stainless Steel Pan
Ships Same Day
WB412665
$859.00
Global Industrialā„¢ NTEP Bench Scale, LED Display, 150lb x 0.02lb
Global Industrial
150 lbs
0.02 lbs
14" x 12"
Steel Frame/Stainless Steel Pan
Ships Same Day
WB412667
$489.95
Optima 915 Series NTEP Bench Digital Scale with LCD Display 100lb x 0.02lb 14" x 12" Platform
Optima
100 lbs
0.02 lbs
14" x 12"
Steel Frame/Stainless Steel Pan
Ships Same Day
WBB1483682
$539.00
OhausĀ® Defenderā„¢ D52P125RQL5, Bench Scale, 250 lb x 0.01 lb
Ohaus
250 lbs
0.01 lbs
18 x 18
ABS Plastic/Steel/Aluminum/Rubber
WBB3192681$2,259.00
Showing 1-10 of 41 results

Compact Bench Scales

Compact Bench Scales
Compact bench scales are small but durable weighing solutions for businesses. With a convenient space-saving design, these digital bench scales are perfect for limited workspace or on-the-go applications. Despite the compact design of these industrial scales, they provide accurate and precise weighing capabilities suitable for a wide range of tasks.
Showing 1-10 of 32 results

Checkweighing Bench Scales

Checkweighing Bench Scales
Our checkweighing scales are designed for weighing, checkweighing and basic parts counting. These digital bench scales feature target weight settings, over/under indications, and audible alarms for efficient checkweighing. Designed for industries with strict quality control requirements, like food and beverage or pharmaceuticals, checkweigher scales ensure accurate and reliable measurements.

Industrial Weighing Bench Scales

Industrial Weighing Bench Scales
Our industrial weighing bench scales provide unparalleled accuracy and precision for critical weighing applications. Designed for industries that require precise measurements, these industrial bench scales offer advanced features like built-in counting functions and tare weight capabilities. These scales made with stainless steel and plastic are ideal for pharmacies, labs, and similar settings.