Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412664

Global Industrial™ NTEP Mobile Bench Scale w/ Backrail, LED Display, 500 lb x 0.1 lb

Product Description
✓ Weight capacity of 500 lbs
✓ 27.5" backrail for pushing or pulling
✓ Conveniently transportable

Global Industrial™ NTEP Mobile Bench Scale with Backrail and LED Display is ideal for shipping docks, outdoor markets, and other areas where bulk amounts need weighing. This electronic bench scale is easily movable in any work area and features a rechargeable battery that provides up to 100 hrs of service. Hinged indicator bracket allow the indicator to be tilted. Swivel wheel casters come with brakes in the back.

  • Legal for Trade: NTEP approved CC# 11-016
  • Measurement Canada CC# AM-5817
  • IP Rating: Standard- IP65, Stainless Steel- IP67
  • PRICE
    $965.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18 in
    Width24 in
    Height39 in
    Weight Capacity500 lbs
    Weight92 lbs
    Readability0.1 lbs
    Unit of Measurementlb, kg
    Column Height23.6 in
    Pan/Platform Size24" x 18"

    Product Details

    DisplayLED
    Platform MaterialStainless Steel
    Power SupplyAC/DC with Rechargeable Battery
    MaterialSteel Frame/Stainless Steel Pan
    Manufacturers Part Number412664
    BrandGlobal Industrial
    TypeBench Scale
    ColorSilver
    Voltage110 - 220 V
    InterfaceRS-232
    Battery Life Hours100
    Housing MaterialSteel
    Legal for TradeYes

    Warranty

    Warranty1 yr

    Compliance & Certifications

    IP & NEMA RatingIP65 / NEMA 4X Indicator
    CertificationsNTEP