- Hand taps are used in a variety of machining applications as well as by hand
Model # :WBB570704
MPN #: 510323
# 10-32 H3, Set of 3 Taper, Plug & Bottoming Chamfer, HSS Hand Taps
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 10 - 32 H3, Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Threads per Inch | 32 |
| Thread Size | 10-32 in |
| Tap Size | 10 |
| Number Size | 10 |
Product Details
| Type | Hand Tap |
| TPI | 32 |
| Material | HSS |
| Manufacturers Part Number | 510323 |
| H Limit | H3 |
| Chamfer | Taper, Plug, Bottoming Set |