Made in USA HSS Hand Tap, 2-56, H2, Bottoming Chamfer Right Hand 3 Flute
Write a Review
|
Questions & Answers (0)
Product Description
Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
PRICE
$8.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Number Size | 2 |
Product Details
| TPI | 56 |
| Finish | Plain |
| Material | HSS |
| Description | Hand Tap |
| H Limit | H2 |
| Chamfer | Bottoming |
| Number of Flutes | 3 |
| Brand | Star Tool Supply |