Dies
Availability
Type
Brand
Size
Length
Material
Color
Price
Related Products
High Speed Steel TMX Adjustable Round Split Left Hand Dies. 9/16 - 24 HSS, TMX Round Adjustable Die, Special Thread, Left Hand, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
Use with any type of wrench for rethreading bruised, rusty or worn threads.
S Round Die fits model 75004R.
High Speed Steel TMX Adjustable Round Split Dies. M10 x 1.25 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
High Speed Steel TMX Adjustable Round Split Left Hand Dies. M12 x 1.0 HSS, TMX Round Adjustable Die, Metric, Left Hand, 1" OD. Precision threads are accomplished through the use of the adjustment screw