x

Take 15% off your entire order!

Offer applied at checkout

6-40 HSS, Import Round Adjustable Die, 1" OD

6-40 HSS, Import Round Adjustable Die, 1" OD

Item #: WBB570381

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Adjustable Round Split Dies. # 6 - 40 HSS, TMX Round Adjustable Die, National Fine Thread (NF), 1" OD.
  • Precision threads are accomplished through the use of the adjustment screw

  • DIAMETER INCHES 1
  • THREAD SIZE 6-40
  • THREADS PER INCH 40
  • THREAD DIRECTION Right Hand
  • THREAD SIZE METRIC --
  • TYPE Round Split
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 1006401
  • NOMINAL SIZE #6
  • OD 1
  • STYLE Round Split
  • THREAD PITCH (TPI) 40
  • THREAD DIAMETER #6
  • OUTSIDE DIAMETER 1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-40 HSS, Import Round Adjustable Die, 1" OD

6-40 HSS, Import Round Adjustable Die, 1" OD

Item #: WBB570381

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant