Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899744

MPN #: T820P-10SR-G-LU

Little Giant® Nursery Platform Truck T820P-10SR-G-LU - Perforated 48 x 24 Lip Deck - 1200 Lb.

Product Description
Nursery Platform Truck - Perforated Deck 1200 lbs. Capacity - Smooth perforated 12 gauge steel deck allows debris and moisture to pass through, but has no expanded metal ends to stick up and scratch or puncture load. Available with 1-1/2" lip or flush deck. Available with 9" x 3" cushion-load pneumatic wheels or 10" x 2-3/4" solid rubber. Removable handle stands 28" above deck. Overall height 39". Powder coated green finish.

PRICE
$659.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/2 in
Width24 in
Height39 in
Weight Capacity1200 lbs
Weight93 lbs
Wheel Diameter10 in
Deck Height13 in

Product Details

Assembly RequiredNo
TypePerforated Steel Lip Deck Platform Truck
Shelf TypeLip Up Deck
ColorGreen
Wheel TypeSolid Rubber
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberT820P-10SR-G-LU
Handle StyleRemovable Handle
BrandLittle Giant

Warranty

Warranty1 yr