Little Giant® Nursery Wagon LWP-2436-10P-G Perforated Steel - 36 x 24 Deck 1200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Nursery Wagon - Perforated Deck 1200 lbs. Capacity - Smooth perforated 12 gauge steel deck with 1-1/2" lip allows debris and moisture to pass through. Deck is stronger and more durable than expanded metal, with no metal ends to stick up and scratch or puncture the load. Powder coated green finish. Wheel dia. of 10" x 3-1/2". Ships fully assembled, ready for immediate use.
PRICE
$615.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Weight | 63 lbs |
| Wheel Diameter | 10 in |
| Shelf Depth | 1-1/2 in |
| Deck Height | 13 in |
Product Details
| Assembly Required | No |
| Type | Perforated Steel Lip Deck Wagon |
| Shelf Type | Perforated |
| Color | Green |
| Wheel Type | Pneumatic |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LWP-2436-10P-G |
| Handle Style | Pull Handle |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |