NUTELLA & Go Chocolate Hazelnut Dip with Breadsticks, 1.8 oz, 16 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 16 count pack of Nutella & Go Chocolate Hazelnut Dip with Breadsticks. Enjoy the great taste of Nutella Hazlnut spread with crunchy breadstick pieces to dip. The perfect chocolatey snack to pack in the kids lunches or grab for a snack on-the-go. Kosher Friendly and only 230 calroies per pack. Buy in bulk and keep in the pantry or office break room for a tasty, chocolate hazelnut treat.
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 Count |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Hazelnut |
| Package Type | Box |
| Description | Nutella & Go Chocolate Hazelnut Dip With Breadstick |
| Manufacturers Part Number | 220-01135 |
| Gluten Free | No |
| Brand | Nutella |
Compliance & Certifications
| Certifications | Contains Nuts |