Kellogg's® Nutri-Grain Cereal Bars Apple Cinnamon, Blueberry, Strawberry, 1.3 oz., 48/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
Kellogg's® Nutri-Grain Cereal Bars, Asstd: Apple, Blueberry, Strawberry, 1.3 oz., 48/Ctn
Combine deliciousness with calcium, with yummy calcium-enriched fruit snack bars. Soft and delicious bars provide the perfect sweet complement to your day. Convenient, individually wrapped bars are great for pockets and purses-perfect on the go. Assorted Flavors-A yummy assortment of apple, blueberry, and strawberry bars make it easy to pick your favorite flavor.
Combine deliciousness with calcium, with yummy calcium-enriched fruit snack bars. Soft and delicious bars provide the perfect sweet complement to your day. Convenient, individually wrapped bars are great for pockets and purses-perfect on the go. Assorted Flavors-A yummy assortment of apple, blueberry, and strawberry bars make it easy to pick your favorite flavor.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.3 oz. |
Product Details
| Type | Cereal Bar |
| Pressure Power | 1.3 oz. |
| Flavor | Apple Cinnamon, Blueberry, Strawberry |
| Package Quantity | 48 |
| Description | Cereal Bars |
| Manufacturers Part Number | 3800005872 |
| Gluten Free | No |
| Brand | Kellogg's |