Professional Plastics Nylatron Lfg Sheet, 1.000"Thick X 24.000"W X 48.000"L
Write a Review
|
Questions & Answers (0)
Product Description
Nylatron® SLG-FDA PA6 (formerly known as; Nylatron® LFG) Lubricated Food Grade Nylon - Available in Natural (Ivory) or Blue (PA 6 + oil). Nylatron® SLG-FDA PA6 is self-lubricating in the real meaning of the word, and has a FDA food contact compliant composition. Nylatron® SLG-FDA PA6 has been specially developed for non-lubricated, highly loaded and slowly moving parts in food contact applications. Compared to standard cast nylons, it offers lower maintenance costs and longer service life. Brand Name Change Announcement - December 15, 2017: Formerly known Nylatron® LFG now becomes Nylatron® SLG-FDA PA6. Scroll down or see attachment for details. - Brand Name Change Announcement
PRICE
$1,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 1 in |
Product Details
| Manufacturers Part Number | SNYLLFG1.00024.000X48.000CST |
| Description | Nylatron Lfg Sheet |
| Brand | Professional Plastics |