Use for light deburring, cleaning and polishing of silverware, jewelry and other precious metals. Brush can be used with polishing compound. Pack includes two Nylon bristle brush accessories.
Dremel® Nylon Bristle Brushes, 3/4" Chuck Size, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.75
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Size | 3/4" |
Product Details
| Number of Pieces | 2 |
| Material | Nylon |
| Color | Gray |
| For Use With | Hard Plastic Or Aluminum |
| Brand | Dremel |