Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047631

MPN #: EMZ-200TR

Meiji Techno EMZ-200TR Trinocular Microsurgical Training Microscope System, 3.94X - 25.3X Mag.

Product Description
EMZ-200TR Trinocular Microsurgical System. Meiji Techno offers an economically priced training EMZ-200TR Trinocular zoom stereo system for Microvascular Anastomosis for practicing microsurgical training procedures to suture and repair blood vessels in place of a costly surgical microscope. EMZ-200TR body has a long 200mm working length, increase focal depth and a wide field number. The zoom body offers direct light to all three viewing ports simultaneously. Featuring Greenough optics for enhance image flatness and contrast. As a result, views of three dimensional surfaces are sharp with excellent depth characteristic. The EMZ-200TR offers a high intensity, inclinable oblique LED illumination with up to 20,000 hour bulb life on a low profile ergonomically designed compact stand that offers superior performance at low cost. NOTE: The EMZ-200TR is a Complete Microsurgical Training microscope system.

Features:
  • Meiji Techno Offers an economically priced training system using a high quality zoom stereo microscope for practicing microsurgical procedures in place of a costly surgical microscope
  • The EMZ-200TR are cost effective stereoscopic microscopes solution for training a surgeon to suture or repair blood vessels and complex microsurgical procedures
  • Stereo Microscope Body (Trinocular Zoom Stereo Microscope)
  • 12.5x Eyepieces (Paired)
  • Stand (Ergonomic slim pole stand with 12.4mm horizontal pole)
  • Illumination Source (built in inclinable oblique LED illumination with rheostat)
  • 0.45x Auxiliary Lens (200mm Working Distance)
PRICE
$4,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width15 in
Height18 in
Weight18 lbs
Eyepiece12.5X (Paired)

Product Details

Viewing HeadTrinocular 30° Inclined, 360° Rotatable
TypeStereo Microscope
Head TypeTrinocular
ColorBeige
Power Supply110V-220V AC
SeriesEMZ-200 Microvascular Training
Eyepiece Magnification12.5X
IlluminationLED Illumination
Light SourceLED
MaterialPlastic, Cast Aluminum Alloy
DescriptionTrinocular Microsurgical Training Microscope System
Magnification Range3.94X - 25.3X
Package Quantity1
Manufacturers Part NumberEMZ-200TR
Objective0.45X Auxiliary Lens: 3.94X - 25.3X
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsCE, ISO9001, ROHS