Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unitron

Model # :WBB2095933

MPN #: 13104

UNITRON Z850 Binocular Zoom Stereo Microscope on Pole Stand

Product Description
The Unitron Z850 Series with a 6.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, OEM integration, research and education applications requiring a higher magnification range. The Z850 Series is a versatile, high performance, ergonomically designed zoom stereo microscope ruggedly built to withstand years of heavy usage. The Z850 Series is available with either a binocular or trinocular viewing body.

Features:
  • 0.8x -5.0x zoom magnification range
  • Pole Stand with 12" (305mm) vertical post
  • Adjustable rack and pinion focus mount provides users with maximum flexibility for looking at large size samples
  • Black and white stage plate
  • Binocular viewing body
  • WF10x focusable eyepieces, 22mm field of view
  • 8x - 50x magnification range with click stops at 1x, 2x, 3x, 4x and 5x
  • 115mm working distance
PRICE
$2,849.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width13 in
Height19 in
Weight14 lbs
EyepieceWF10X/20mm

Product Details

Viewing Head45° Viewing Angle
TypeStereo Microscope
Head TypeBinocular
ColorBeige
Eyepiece Magnification10X
Working Distance115mm
Mounting LocationPole Stand
Zoom Ratio6.3:1
MaterialSteel, Aluminum, Polyethylene
DescriptionZ850 Zoom Stereo Microscope
Magnification Range8X - 50X
Manufacturers Part Number13104
BrandUnitron

Warranty

Warranty5 yr