Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1787783

MPN #: SM-3BZ-FRL

AmScope SM-3BZ-FRL 3.5X-90X Stereo Zoom Boom Microscope with Fluorescent Ring Light

Product Description
This is a binocular 3.5X-90X zoom stereo microscope on boom with fluorescent ring light. It comes with a 45 degree inclined binocular head, super widefield high-eyepoint eyepieces, a heavy-duty boom stand and a fluorescent ring light. The 45 degree inclined eye tube and high-eyepoint optic design ensure an easy and comfortable observation, especially for eyeglass wearers. The rubber eyeguards provide further comfort.

The microscope offers high resolution, super widefield of view, large magnifying zoom range (26:1) and long working distance (8", 200mm). It gives crystal clear sharp images. The fluorescent ring light provides cool, even and bright illumination. It is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry.

Features:
  • 3.5X-90X Zoom Stereo Microscope with SUPER Widefield Optics
  • Fluorescent Ring Light Included
  • 45 Degree Inclined Binocular Head with SUPER Widefield High-eyepoint Eyepieces
  • SUPER Widefield 30mm WF10X Eyepieces with 20 mm Field of View
  • Boom Stand for Versatility and Large Working Area
  • High-eyepoint Optic Design Ensuring an Easy and Comfortable Observation, Especially for Eyeglass Wearers
  • Rubber Eyeguards Providing Further Comfort
  • High Resolution with Great Flatness and Contrast
  • Sharp Stereo Erect Images over a Wide Field View
  • Crystal Clear Original True Color Images
  • Both Ocular-Tubes with Adjustable Diopter
  • Large Working Distance Up to 4"
  • Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Metal Base
  • Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Rubber Eyeguards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepiece: 30mm super widefield high-eyepoint WF10X/20
  • Barlow Lens: 0.5X & 2.0X
  • Objective: 0.35-9.0X
  • Zoom Range: 26:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 8" (200mm)
  • Field of View: 2-1/2" (65mm)
  • Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel
  • Accessories: eye-guards
PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs1 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Engraving, Dissecting, Mineralogy
Field ViewSuper Widefield
Stand ArmSingle
Light SourceFluorescent
MaterialMetal
DescriptionStereo Zoom Boom Microscope with Fluorescent Ring Light
Magnification Range3.5X - 90X
Package Quantity1
Manufacturers Part NumberSM-3BZ-FRL
Objective0.7X - 4.5X
Light Power8W
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr