Ammco Nylon Mount/Demount Head for 5 - AMM8183061
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BATBSTTPG200 |
| Package Quantity | 1 |
| Description | Tire Psi & Tread Gauge |
| Color | Black |
| Brand | Bartec USA |
Related Products
Murphy's Tire & Tube Compound. For mounting and demounting all both tube-type and tubeless tires. Rust inhibitor added. A vegetable-based, biodegradable formula that is excellent for packing beads. Made from natural, renewable resources, starting with high-quality vegetable oil for a lighter, clearer, extremely consistent forumla not prone to separation. Economical and long-lasting. 25 Lb pail can be used directly, or diluted with water to make up to 16 gallons of liquid lubricant. Manufacturer's Item # TT1952C Protect from freezing Features: Environmentally friendly Non-toxic, ...
OTC's double ended tire spoon features curved and 'flat tip' curved tips along with extra length that makes this spoon a great choice for mounting and demounting larger tires. Features: Same great design as the original 5735-35 double end mount/demount tire spoon, but in a 42" length for added leverage Unique "Convex Slip Head" curved design allows the spoon to slide easily into the tire bead while the spoon bump limits the depth for quick-and-easy operation Handle knob enables easier spoon pick up 3/4" diameter Made in USA
Features: Large diameter for cleaning wheel mounting surface Ideal for European lug bolt hub cleaning 160mm x 65mm Diameter 1/2" Impact rated Strip-Away style abrasive ensures long life and durability Springlock release makes changing pads effortless Warranty: Against Defects
AME International Little Buddy Bead Breaker. Excellent "must have" tool for anyone working on tires. Perfect for ATV, Golf Cart, Truck, Bus, Agricultural and even Back Hoe Tires. Design allows breaking of the most stubborn bead with simple force from a hand wrench or air wratchet. Product Features: Easily locks into bead pocket Includes strike plate for super stubborn beads Locking screw to hold hook and bead breaker in place Fits easily in the back of service or passenger vehicle The perfect backup tools for professionals Heavy Duty steel can withstand daily use
Ideal for fleet operations, tire service centers and tire mounters Designed specifically for inflating large OTR tires 1/2" inlet/outlet Operating Range: 5-145 PSI Features and Benefits of all Haltec Automatic Tire Inflators: Custom faceplates with corporate logo and color available Can be hardwired and mounted to mobile service trucks Systems confirm calibration every six minutes when in use and everytime they are powered on Accurate to +/- 0.3 PSI International Protection Rating: IP66, provides complete weather protection (except submersions) Automatically inflates or deflates to target ...