LabExact Nylon Syringe Filters w/ Glass Fiber PreFilter Non Sterile 0.22 um, 25 mm, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Disposable non-sterile Nylon/Polyamide filtration media syringe filters feature Luer-Lok™ and pressure fitting. A glass microfiber prefilter raises absorption capacity and loading. Hydrophilic material recommended for filtration of aqueous or organic/aqueous medium polar liquids. Commonly used for general laboratory filtration and filtration of HPLC and GC samples prior to injection. Suitable for filtration of aqueous and organic-aqueous polar medium liquids and dissolution sample analysis. Suitable for use with high pH samples. Since it binds proteins it is NOT suitable for protein recovery applications. Filters are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22µm |
| Diameter | 25 |
Product Details
| Type | Syringe Filters |
| Material | Nylon |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | IWT-ES10234 |
| Retention | 0.22 |
| Brand | LabExact |