Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2277133

MPN #: BCT-1

Ingersoll Rand Beam Clamp BCT-1 2200 Lb. Capacity

Product Description
Ingersoll Rand Beam Clamp BC-1 2200 Lb. Capacity

Beam Clamps provide a temporary or permanent mount to a wide range of tapered or flat beams. They are the ideal rigging device for lifting, pulling or suspending loads. These units have been designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting ASME B30.16 and ASME B30.7. Quick and simple installation is achieved without tools. Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom. The clamp jaws are designed to reduce beam stress by applying the load inside of the flange edge.
Features:
  • Quick installation by hand
  • Low-headroom design adjusts to fit a wide range of flat or tapered beams
  • Meets ASME B30.16 for use with powered or manual hoists
  • Each unit is serialized, supplied with a test certificate and manual
  • Metric rated for vertical lifting or in-line pulling at 2200 lbs (1000 kg) per ton


PRICE
$269.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8-3/8 in
Height3-13/16 in
Weight Capacity2200 lbs
Weight10.3 lbs
Head Room4 to 5-15/16 in
Beam Width3 to 10-3/16 in
Flange Width3 to 10-1/2 in

Product Details

Assembly RequiredNo
TypeBeam Clamp
ColorBlack
SeriesBC Series
MaterialSteel
OperationManual
Manufacturers Part NumberBCT-1
BrandIngersoll Rand

Warranty

Warranty1 yr