Reelcraft S270109 Hose Reel Rectangular Roller Guide for 1/2"-3/4" ID Hose
Write a Review
|
Questions & Answers (0)
Product Description
OD 900-200, Hose Roller Guide
These four-way roller guide assemblies are for use with reels on cabinet door openings and for similar locations where sharp edges may cut or damage the hose, four-way design permits pulling or retracting hose at any angle. Reel Hose Guide has nylon rollers mounted on an 11 gauge steel frame with pre-drilled mounting holes. A hose bumper should be used with the four-way roller hose guide assemblies to prevent damage to rollers and nozzles.
These four-way roller guide assemblies are for use with reels on cabinet door openings and for similar locations where sharp edges may cut or damage the hose, four-way design permits pulling or retracting hose at any angle. Reel Hose Guide has nylon rollers mounted on an 11 gauge steel frame with pre-drilled mounting holes. A hose bumper should be used with the four-way roller hose guide assemblies to prevent damage to rollers and nozzles.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 1-3/4 in |
| Weight | 5 lbs |
Product Details
| Type | Hose Roller Guide |
| Material | Steel/Nylon |
| Manufacturers Part Number | S270109 |
| Hose ID | 1/2",3/4" |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |