Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232950

MPN #: RPBSDA38

BluBird® Brass Part for Hose Reel - 3/8" F-NPT for Medium Dual Arm Reel

Product Description
This Brass Swivel for Medium Dual Arm Reel is a premium upgrade designed to improve the efficiency and durability of your hose reel system. Constructed from high-grade brass, this swivel fitting facilitates smooth, 360-degree rotation, which helps prevent kinks and tangles in your hose. This feature ensures uninterrupted water flow and minimizes wear and tear on your hose.

Specifically engineered for medium dual arm reels, this brass swivel is built to handle high water pressure and withstand the rigors of frequent use. Its robust construction resists corrosion, ensuring long-term performance in various environments. Whether you're using it for residential gardening, commercial irrigation, or industrial applications, this swivel fitting provides a reliable and efficient solution for your hose reel needs.

With its easy installation process, this brass swivel integrates seamlessly into your existing setup, enhancing the functionality and extending the lifespan of your hose reel. Invest in this durable component to enjoy smooth operation and dependable water flow for all your watering tasks.

PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPBSDA38
TypeBrass Part
MaterialBrass
Package Quantity1
ColorYellow
BrandBluBird