Clearance
x

Take 15% off your entire order!

Offer applied at checkout

MustGo® Odor Eliminator Liquid - 8 oz. Spray Bottle - Pkg Qty 9

MustGo® Odor Eliminator Liquid - 8 oz. Spray Bottle - Pkg Qty 9

Item #: WBB2428453

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.10 ea.

Price: $81.90 / Pkg of 9

Save $4.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

MustGo® stops musty odors and prevents moisture related odors rom occuring. Spray 6"-8" away from surface until throughly dampened. Recommended for use on rugs, upholstery, mattresses, pillows, curtains, shoes, and other leather materials found in homes, vehicles, boats and recreational vehicles. For best results, clean surfaces before spraying. To prevent musty odors from forming spray fabrics, moisture prone areas and air vents as needed.

AFTER WATER DAMAGE OR CATASTROPHIC FLOODING: To suppress musty odors and delay reoccurrence, spray MustGo® directly onto exposed wood, ceiling tile, walls and floors. Also apply to soft surfaces (upholstery, carpets and curtains) and porous material (paper and cardboard). Reapply as needed to maintain odor control. Made in U.S.A.

Weights & Dimensions

  • Width 1-7/8 in
  • Height 8 in
  • Length 1-7/8 in

Product Details

  • Type Deodorizer
  • Package Quantity 9
  • Brand MustGo
  • Size Type 8 oz.
  • Description Odor Eliminator Liquid
  • Style Liquid
  • Scent Aromatic
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MustGo® Odor Eliminator Liquid - 8 oz. Spray Bottle - Pkg Qty 9

MustGo® Odor Eliminator Liquid - 8 oz. Spray Bottle - Pkg Qty 9

Item #: WBB2428453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant