Zep Odorless LBA (Liquid Bacterial Additive) Drain Maintainer, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Zep Odorless Liquid Bacterial Additive is a new and improved biological waste digester that acts to keep drains and grease traps clear by biologically degrading grease, oil, cellulose, protein, and starch residues. This product`s new low odor formula enables it to work around the clock to maintain drains without the odors normally associated with standard active bacterial drain cleaners. Zep Odorless LBA contains no harsh acids or caustics to damage drains or interfere with the natural bacterial action associated with septic tanks, ponds, and lagoons. The addition of a bacterial culture establishes bacterial colonies that remain in the system, and reactivate each time that waste is introduced. Zep Odorless Liquid Bacterial Additive is a member of the Zep GreenLink line of Environmentally Preferred Products (EPP).
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Style | Liquid |
| Type | Biological |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Grease, Oil, Cellulose, Protein, Starch Residues |
| Package Quantity | 4 Bottles |
| Description | Drain Maintainer |
| Manufacturers Part Number | 166823 |
| Dilution Ratio | RTU |
| Brand | Zep |