Single Lever Cartridge for Symmones, Control, Scot Faucets
Kissler OEM Metering Cartridge - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.90 Sold in packages of 2 / $199.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 x 13/16 x 13/16 |
Product Details
| Type | Metering Cartridge |
| Includes | Spindle |
| Material | Brass |
| Description | OEM Metering Cartridge |
| Color | Yellow |
| Manufacturers Part Number | LL-1A |
| For Use With | Symmon |
| Brand | Symmons |
Compliance & Certifications
| ADA Compliant | No |