Replacement Pressure Balance Catridge for Pre-2006 Delta 13/14 Series Valves
Kissler Replacement Pressure Balance Cartridge, Blue/White - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.90 Sold in packages of 2 / $42.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cartridge Assembly |
| Includes | Cartridge, Stem |
| Material | Plastic |
| Description | Replacement Pressure Balance Cartridge |
| Color | Yellow |
| Manufacturers Part Number | 46-9804 |
| For Use With | Single Lever Bathtub and Shower Faucet Valves |
| Brand | Kissler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |