Mixer Balancing Cap Stem Assembly Replace for Kohler Model # GP77759 Fit for Pressure Balance 1/2" Shower Valve and the K-304 valve Compatible for Rite-Temp Shower Valves
Kohler 77759 OEM Pressure Balance Shower Cartridge - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$152.85 Sold in packages of 3 / $50.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cap Kit |
| Includes | Cap, Screws, O-Rings |
| Material | Plastic |
| Description | OEM Pressure Balance Shower Cartridge |
| Color | Black |
| Manufacturers Part Number | 77759 |
| For Use With | Most Rite-Temp(R) Shower Valves |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | No |