Fasco OEM Replacement Motor, 1/20 HP, 1075 RPM, 208-230V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Permanent Split Capacitor, 1/20 hp, 1075 rpm, 3 speed, 208-230v, OAO, 1.6 amp, Clockwise Shaft End, Sleeve/Sleeve bearings OEM: IEC; Cross Reference: 5KCP29FK8028S, S88935
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 1075 rpm |
| Horsepower | 1/20 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | Clockwise Shaft End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Lug |
| Voltage | 208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 1.6 A |
| Manufacturers Part Number | D1047 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 40 °C |