Fasco OEM Replacement Motor, 1/3 HP, 825 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Permanent Split Capacitor, 1/3 hp, 825 rpm, 1 speed, 115v, OAO, 6.10 amp, Reversible, Ball/Ball bearings OEM: Arkla; Cross Reference: Gas Heat Pump, K55HXSFN8042
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 825 rpm |
| Horsepower | 1/3 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 6.10 A |
| Manufacturers Part Number | D795 |
| Duty | Continuous Air Over |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 60 °C |