- Fasco
- OEM Motor for Penn Vent; 1/12 HP
- 1550/1300 RPM
- 2 Speed
- Open
- 115V
- 1.1/0.73 Amps
- CCWOSE
- Sleeve Bearings
Fasco D0746, OEM Motor for Penn Vent, 1/12 HP, 1550/1300 RPM, 115V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| RPM | 1550/1300 rpm |
| Horsepower | 1/12 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CCWOSE ° |
| Motor RPM 60 Hertz | 1550/1300 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | OEM Motor for Penn Vent |
| Full Load Amps | 1.1/0.73 A |
| Manufacturers Part Number | D0746 |
| Enclosure | Open |
| RPM Range | 1550/1300 rpm |
| Brand | Fasco |