Fasco Direct Drive Motor, 1/2 HP, 825 RPM, 277V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Direct Drive Motor, Permanent Split Capacitor, 1/2 hp, 825 rpm, 3 speed, 277v, OAO, 2.30-1.60-1.20 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 825 rpm |
| Horsepower | 1/2 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Rings |
| Voltage | 277 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 2.30-1.60-1.20 A |
| Manufacturers Part Number | D974 |
| Duty | Continuous Air Over |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 40 °C |