Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Hutch Bookcase, 35"W x 11"D x 35"H, Warm Birch

Product Description
✓ Creates vertical storage without taking up valuable floor space
✓ Two open shelves for full visibility and access
✓ Warm birch finish with a durable 3 mm edge banding

The 35"W x 11"D Interion® Office Collection Hutch Bookcase creates additional storage in your office without taking up valuable floor space. Featuring a non-porous laminate surface with a durable 3 mm edge banding, this 2-shelf hutch maximizes efficiency by keeping books, binders, and other office supplies easily accessible. Ideal for use in private offices or shared workstations, this unit sits on top of your existing desk to help maintain a clean, organized workspace.

  • Can be paired with coordinating desks from the Interion® Office Collection
  • Ideal for office staff and remote workers
  • PRICE
    $165.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width35 in
    Depth11 in
    Height35 in

    Product Details

    Assembly RequiredYes
    TypeHutch Bookcase
    ColorWarm Birch
    Number of Shelves2
    MaterialLaminate
    Number of Compartments3
    Manufacturers Part NumberB3249505
    CollectionOffice Collection
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited