Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778731

MPN #: B777R-MAG

Bostitch® Office Epic Desktop Stapler with Built-in Remover, 25 Sheet Capacity, Magenta

Product Description
Contemporary, sleek, and just the right cool magenta color, this modern stapler is more than meets the eye. Part of the Bostitch® Epic™ line, this unit is crafted with an all-metal solid die-cast construction that promises to deliver precision, jam-free performance over a lifetime. In fact, each of these modern staplers features Bostitch® No-Jam™ technology to eliminate frustrating staple jams. Effortlessly staple anywhere from 2 to 25 sheets of paper for years to come! Additional features include an integrated staple storage compartment, swing-out staple remover, and the ability to open 180 degrees for bulletin board tacking. Don't have a lot of room on your desk? This magenta stapler stands vertically for added space-saving! Look no further for the modern stapler of your dreams.

Features:
  • Soft rubber grip and base for comfortable stapling
  • Non-skid base for stability and desktop protection


PRICE
$19.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strip SizeFull

Product Details

Supply TypeBasic Supplies
StyleStaplers
TypeDesktop Stapler
Staple Capacity210
MaterialMetal/Rubber
Stapler TypeDesktop
Package Quantity1
ColorMagenta
Manufacturers Part NumberB777R-MAG
Sheet Capacity25
BrandBostitch