Stanley Bostitch® Impulse 20 Electric Stapler, 20 Sheet/210 Staple Capacity, Putty
Write a Review
|
Questions & Answers (0)
Product Description
AntiJam Electric Stapler features optic trip firing mechanism that guarantees fast, accurate stapling of up to 20 sheets at once. Floating core is designed to eliminate staple jams. Unique staple out indicator light is activated when staple supply is low. Throat depth is 1/2". Staple capacity is 210. Uses standard staples. UL listed.
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 2-3/8 in |
| Height | 6-5/8 in |
Product Details
| Type | Electric Stapler |
| Staple Capacity | 210 |
| Color | White |
| Power Source | Electric/Battery |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Impulse 20 Electric Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOS02011 |
| Sheet Capacity | 20 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | 7 yr |
Compliance & Certifications
| Certifications | UL Listed |