Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bostitch

Model # :WBB3778719

MPN #: B440LR

Bostitch® Office Long Reach® Stapler, 20 Sheet Capacity, Adjustable, Black

Product Description
Have you ever needed to staple a booklet or an area of a document other than the corners but the stapler did not seem to reach? Problem solved! This long reach stapler has the unique capability to reach an expansive 12 inches. The extra long arm of the stapler allows for easy centerline stapling. Use this feature for making booklets, programs, and flyers with ease. Each unit features an adjustable paper guide with both standard and metrics measurements. An all-metal construction allows you to staple up to 20 sheets of paper at once. Each long reach stapler also features No-Jam™ technology to eliminate frustrating staple jams. The non-skid rubber feet keep the stapler in place during frequent use. For added convenience, each long arm stapler features versatile dual clinch stapling plate.

Features:
  • Convenient visual staple reload alert window
  • Dual Clinch system for permanent or temporary stapling
  • Uses a full strip of Premium Standard Staples (SBS191/4CP)


PRICE
$26.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4 in
Width2-1/8 in
Height2-9/16 in
Strip SizeFull

Product Details

Supply TypeBasic Supplies
TypeDesktop Stapler
Staple Capacity210
ColorBlack
StyleStaplers
MaterialMetal/Plastic
Type of Staple UsedStandard
Package Quantity1
Manufacturers Part NumberB440LR
Sheet Capacity20
BrandBostitch