Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bostitch

Model # :WBB3778807

MPN #: 2638

Bostitch® Office Impulse™ Heavy Duty Electric Stapler, 30 Sheet Capacity, Black

Product Description
The Impulse™ Electric Stapler is a speedy stapler that suits any home or office. Stapling up to 30 sheets is faster than ever with the exclusive Impulse Drive™ design providing 3x* faster stapling speed. Our innovative No-Jam™ technology puts an end to frustrating staple jams. The handy refill alert light indicates when staples need to be reloaded and the FastLoad™ push-button staple refill system makes reloading quick and effortless. CSA Listed. This Value Kit™ that includes a Classic Black electric stapler, a built-in removable push-style staple remover and 5,000 standard staples. 7 Year Limited Warranty

PRICE
$57.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strip SizeFull

Product Details

Supply TypeBasic Supplies
TypeElectric Stapler
Staple CapacityFull Strip
Stapler TypeElectric
ColorBlack
StyleStaplers
MaterialPlastic/Metal
Type of Staple UsedStandard
Package Quantity1
Manufacturers Part Number2638
Sheet Capacity30
BrandBostitch

Warranty

Warranty7 Years