Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778786

MPN #: 2401

Bostitch® Office EZ Squeeze™ 1-Hole Punch, 10 Sheets Capacity, Multi-Color

Product Description
Add some vibrancy into your office, classroom, or at-home crafting area with this one-hole punch. It's packed with features to make your day-to-day workload a breeze, including a jam-free operation system and EZ Squeeze™ technology for 50% less effort. Don't let a paper chip fall to the ground as the compartment catches all fallout. Store this single hole punch in any drawer, closet, bag or briefcase. Kid-friendly, these fun hole punches come in an assortment of colors. Which will you get? It's a surprise!

Features:
  • Punches up to 10 sheets
  • Jam-free design for smooth, continuous operation
  • Locking handle for compact storage in tight spaces
  • Waste compartment empties through the door for tidy chip disposal
  • Lightweight build for easy frequent handling
  • Soft, rubber grip for comfortable use


PRICE
$8.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth88 in
Height7-1/2 in

Product Details

StyleManual Hole Punch
Number of Holes Punched1
Package Quantity1
ColorMulti-Color
Manufacturers Part Number2401
Sheet Capacity10
BrandBostitch