Bostitch® Office Xtreme Duty Adjustable 3-Hole Punch Replacement Heads & Disc Kit, Black
Write a Review
|
Questions & Answers (0)
Product Description
Easily restores your 03200 Xtreme Duty Adjustable Hole Punch to factory new precision performance. The kit includes 3 new punch heads and 3 new discs along with detailed replacement instructions.
PRICE
$31.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/16 in |
| Depth | 2-1/2 in |
| Height | 2-3/8 in |
Product Details
| Style | Punch Replacement Heads & Disc Kit |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 3203 |
| Sheet Capacity | 130 |
| Brand | Bostitch |