Swingline® Optima 40 Compact Stapler S7087842
Write a Review
|
Questions & Answers (0)
Product Description
Jam-free compact stapler delivers powerful stapling performance with the benefit of a cushion grip for comfortable handheld use. It is sized to fit perfectly in the palm of your hand, feels sturdy, and easily clinches to securely fasten up to 40 sheets at once. This higher capacity stapling makes the durable Optima 40 Compact Stapler an ideal choice for office workers. It also features flat clinch stapling, forming staples flat so that stapled papers can be stacked neatly on top of each other without toppling over. Standard top-loading magazine holds a half strip of staples and is easy to refill. This model performs best when used with Swingline Optima Premium Staples or S.F. 3 Premium Staples. Stapler is black and silver with orange accents
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 5-3/16 in |
| Height | 5-15/16 in |
| Strip Size | Half |
Product Details
| Type | Desktop Stapler |
| Stapler Type | Desktop |
| Color | Orange |
| Jam Free | Yes |
| Material | Metal |
| Description | Optima 40 Compact Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | S7087842 |
| Sheet Capacity | 40 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |