Stanley Bostitch® Booklet Stapler 20 Sheet Capacity Black
|
Questions & Answers (0)
Product Description
All-metal booklet stapler is designed specifically for centerline stapling and fastens up to 20 sheets of 16 lb. bond paper. Ideal for binding pamphlets and brochures. Booklet stapler is mounted with a Bostitch B440 full-strip stapler. Stapler uses standard staples and has a 210-staple capacity.
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/7 in |
| Width | 4-4/5 in |
| Height | 4-8/9 in |
| Weight | 2 lbs |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Heavy Duty Stapler |
| Staple Capacity | 210 |
| Stapler Type | Booklet |
| Color | Black |
| Jam Free | Yes |
| Style | Staplers |
| Description | Booklet Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | B440SB |
| Sheet Capacity | 20 |
| Brand | Stanley Bostitch |