Stanley Bostitch® Personal Heavy Duty Stapler, 60 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Compact soft-touch handle provides heavy-duty stapling comfort. Staple up to 60 sheets of 20 lb. paper with one staple. Heavy-duty desktop stapler features an Anti-jam design for trouble-free stapling and has a bi-material hand design construction. Stapler features a Bi-Pass Clinch to reduce corner stackup and uses heavy-duty staples.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-2/5 in |
| Width | 2-3/5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Heavy Duty Stapler |
| Color | Black |
| Material | Plastic/Metal |
| Type of Staple Used | SB35PHD Premium Heavy Duty Staples |
| Description | Personal Heavy Duty Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOSPHD60 |
| Sheet Capacity | 60 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | 7 yr |