Esselte® Rapid 5080e Professional Electric Stapler, 90 Sheet/5000 Staple Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
High-capacity electric stapler is manufactured to exceeding standards of quality and performance. Staple up to 90 sheets of 20 lb. paper. With a staple capacity of 5,000, this electric stapler is ideal for busy corporate copy centers, mailrooms, and offices. Design features a flat clinch stapling mechanism, small footprint, paper guide adjustable up to 2", quiet operation, and see-through visor for visibility to the stapling point. Stapler offers a throat depth range from 1/12" to 2" and an extra-long power cord. The driver blade is replaced with each new cassette ensuring precision stapling and extra long life. Use with Rapid 5080 staple cassette.
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Power Source | Electric/Battery |
| Type | Electric Stapler |
| Staple Capacity | 5000 |
| Material | Plastic/Metal |
| Type of Staple Used | Staple Cartridge |
| Package Quantity | 1 |
| Description | Rapid 5080e Professional Electric Stapler |
| Color | Black |
| Manufacturers Part Number | ESS90147 |
| Sheet Capacity | 90 |
| Brand | Esselte |
Warranty
| Warranty | 2 yr |