ShopSol Office Room Chair - Fabric Seat with Adjustable Mesh Backrest - Black
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol conference room chairs are designed with breathable adjustable height mesh fabric backrest with built in lumbar support, ergonomic features to promote comfort during presentations, training and extended meetings. Molded foam seat construction designed for multiple shift usage. Ergonomic features include single lever pneumatic height adjustment, synchro deluxe 2:1 tilt with lock seat mechanism, tilt tension control and adjustable T-Pad Armrests. Meets and exceeds BIFMA testing standards.
PRICE
$415.95
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 21 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 19 - 22 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-3/4 in |
| Base | 5-Star Base |
| Min Back Height | 19 in |
| Max Back Height | 19 in |
| Back Height | 19 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | 1010461 |
| Brand | ShopSol |
| Type | Office Chair |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Office Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |