Take 15% off your entire order!

Offer applied at checkout

DACASSO® Brown Leather 8-Piece Econo-Line Desk Set

DACASSO® Brown Leather 8-Piece Econo-Line Desk Set

Item #: WBB2007411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$336.00 up to 36% OFF

Price: $214.95

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DACASSO® Brown Leather 8-Piece Econo-Line Desk Set

Features

  • 30" x 18" side-rail desk pad
  • Two front-load letter-size trays
  • Pencil cup
  • 4" x 6" memo holder
  • Business card holder
  • Letter opener
  • Stacking tray posts

Product Specifications

  • COLOR FINISHBrown
  • CONSTRUCTIONLeather
  • BRANDDacasso®
  • DESCRIPTIONBrown Leather 8-Piece Econo-Line Desk Set
  • MANUFACTURERS PART NUMBERD3603
  • MATERIAL(S)Bonded Leather
  • PACKAGE QUANTITY1
  • TYPEDesk Set
  • NUMBER OF PIECES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DACASSO® Black Leather 8-Piece Econo-Line Desk Set

Item #: B2007343

Not Yet Rated

Usually ships in 1 to 4 days

$214.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DACASSO® Brown Leather 8-Piece Econo-Line Desk Set

DACASSO® Brown Leather 8-Piece Econo-Line Desk Set

Item #: WBB2007411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant